Shop All Task Lighting
Hon
Task Light For Stack-On Storage Unit, 46
Mfr # HH870960
Zoro # G5201154
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED Light Strip
- Lamp Included Yes
- Color Black
- Length 9 ft
- Standards Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HH870960
- Zoro # G5201154
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 9 ft |
Depth | 3.69" |
Width | 46.5" |
Height | 1.13" |
Size | LED Light Strip |
Details
Item | Task Light For Stack-On Storage Unit,46 |
Lamp Type | LED Light Strip |
Lamp Included | Yes |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
NEMA Plug Configuration | 2 Prong |
Replacement Lamps | LED Light Strip |
Weight | 12 lbs |
For Use With | HON® 72" Wide Stack-On Storage Unit |
Description
Task Light For Stack-On Storage Unit,46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- LIVEX LIGHTING Textured Black Outdoor Pier Mount Adapte (7715-14)
- LITHONIA LIGHTING LED Security Light, Adjustable Light Out (BGR ALO SWW2 MVOLT PER DNA M2)
- ILC Replacement For EIKO 381 AIRCRAFT AIRPORT AIRFIELD BULBS SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1DCV-2)
- HON Task Light For Stack-On Storage Unit, 34 (HH870942)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- JESCO LIGHTING GROUP Low Voltage Series 154 with 18 in. Steel Arm (ALFR154-STST)
- LORELL Under Cabinet Task Light, 13 W Led Bulb (LLR13205)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- Hon Task Lighting