Shop All Task Lighting
Hon
Task Light For Stack-On Storage Unit, 34
Mfr # HH870942
Zoro # G5200929
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED Light Strip
- Lamp Included Yes
- Color Black
- Depth 3.69"
- Replacement Lamps LED Light Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HH870942
- Zoro # G5200929
- Country of Origin United States
- Category Task Lighting
Dimensions
Depth | 3.69" |
Height | 1.13" |
Length | 9 ft |
Width | 34.63" |
Details
Item | Task Light For Stack-On Storage Unit,34 |
Lamp Type | LED Light Strip |
Lamp Included | Yes |
Color | Black |
Replacement Lamps | LED Light Strip |
Lamp Watts | 21W |
NEMA Plug Configuration | 2 Prong |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Description
Task Light For Stack-On Storage Unit,34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40LW-RFA-EDU)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- HON Task Light For Stack-On Storage Unit, 46 (HH870960)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- OTTLITE Wellness Series Capture ClipOn LED Ring Light (CSJ36G5W)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- WALDMANN Electronic Ballast (209559049)
- Hon Task Lighting