Shop All Task Chairs
Hon
Task Chair, Black
Mfr # HONCMY1AUR10
Zoro # G5230703
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Color Black
- Color Black
- Adjustable Tilt
- Features Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONCMY1AUR10
- Zoro # G5230703
- UPC # 191734844036
- Country of Origin United States
- Category Task Chairs
Details
Office Chair Style | Task Chair |
Seat Color | Black |
Color | Black |
Adjustable | Tilt |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | Meets or Exceeds ISTA Performance Standards |
Includes | Arms |
Weight | 44 lbs |
Application | General Office & Task |
Style | Mid Back Task Chair |
Weight Capacity (text) | Supports Up to 275 lb |
Arm Type | Padded T-Bar |
Description
HON® Convergence Mid-Back Task Chair with Syncho-Tilt Control, Supports up to 275 lbs, Black Seat, Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- HON Convergence Mid-Back Task Chair, Syncho-Tilt Control/Seat Slide, Rd/Bk (HONCMY1ACU67)
- HON Task Chair, Black (HONI2UL2AC10TK)
- HON Task Chair, Black (5703GA10T)
- HON Chair, Endorse Task, Msh, Bk (HONLWIM2ACU10)
- HON Vinyl Task Chair, Black (HONI2UL2AU10TK)
- HON Task Chair, Black (HONCMY1AACCF10)
- Hon Office Chairs