Shop All Table Tops
Hon
Tabletop, Square, 36"x36"x1-1/8", Harvest
Mfr # HONBTSQ36NCC
Zoro # G101863587
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spill Resistant, Scratch Resistant, Stain Resistant
- Tabletop Color Harvest
- Usage Breakroom, Cafeteria, Hallway
- Shape Square
- Series Between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONBTSQ36NCC
- Zoro # G101863587
- UPC # 190614949793
- Country of Origin United States
- Category Table Tops
Details
Features | Spill Resistant, Scratch Resistant, Stain Resistant |
Tabletop Color | Harvest |
Item | Table Top |
Usage | Breakroom, Cafeteria, Hallway |
Shape | Square |
Series | Between |
Description
Whether you're working here, there or anywhere Between, this table collection's got you covered. To get the most out of every inch of space and increase productivity, add this versatile, 36" square tabletop to a variety of office areas: meeting spaces or casual open areas such as breakrooms, cafes or breakaway spaces. With pre-drilled holes for easy attachment to the 1-1/8" thick particleboard, the top can be easily added to a seated or standing height, HON Between X-base and Round Base (sold separately) to create a table that attracts everyone to lesser-populated spaces like nooks, hallways and everywhere in Between. Lightweight design allows easy reconfiguration within an environment. Top is covered in high-pressure laminate that is scratch-resistant, spill-resistant and stain-resistant so it will look great for years to come. Color of laminate and 2mm edgeband is Harvest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- HON Between Nested Multipurpose Tables, 72 x 24, Shaker Cherry (HONPT2472NSFF)
- FLASH FURNITURE Square High-Gloss Walnut Resin Table Top (TP-WAL-2424-GG)
- Hon Table Tops