Shop All Furniture Parts
Hon
Support Legs, f/Mod Credenza, 30"Dx7"H, 2/ST, Silver
Mfr # HONLPLSL30SVR
Zoro # G301846519
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Depth 30 in
- Height 7 in
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLSL30SVR
- Zoro # G301846519
- UPC # 194966437069
- Country of Origin China
- Category Furniture Parts
Dimensions
Depth | 30 in |
Height | 7 in |
Details
Color | Silver |
Series | Mod |
Item | Credenza Support Leg |
Description
These support legs are part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use these support legs to create a solid base for any Mod credenza. The metal finish matches other Mod elements so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- CAMCO Wrap Around Step Rug (42925)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg and 4" Satin Brass Ferrule - Hardwood (01240029MASB1)
- GLOBAL EQUIPMENT Interion® Adjustable T-Arms (per pair) (B519C1P1)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- SOUTHBEND Knob, Chrome Plated (1184192)
- Hon Furniture Parts