Shop All Furniture Parts
Hon
Support Legs, f/Mod Credenza, 30"Dx7"H, 2/ST, Black
Mfr # HONLPLSL30BLK
Zoro # G401846457
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 7 in
- Color Black
- Series Mod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HONLPLSL30BLK
- Zoro # G401846457
- UPC # 194966437076
- Country of Origin China
- Category Furniture Parts
Dimensions
Depth | 30 in |
Height | 7 in |
Details
Color | Black |
Series | Mod |
Item | Credenza Support Leg |
Description
These support legs are part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Use these support legs to create a solid base for any Mod credenza. The metal finish matches other Mod elements so you can create an office suite to fit your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- HON Angled Center Drawer, f/ Desk, 26"x15-3/8"x2-1/2", Mahogany (HON1526N)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Alder (6199A)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- VULCAN HART Fitting Tube, 3/16 (FP-047-14)
- ELECTROLUX Rotary Knob (131965300)
- Hon Furniture Parts