Shop All Home Storage Cabinets
Hon
Storage Cabinet w/Doors, 36w x 20d x 29-1/2h, Mahogany
Mfr # H105291.NN
Zoro # G0199615
product price: $564.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Material Laminate Wood
- Color Mahogany
- Number of Shelves 1
- Number of Doors 2
- Series HON 10500 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H105291.NN
- Zoro # G0199615
- UPC # 745123007733
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Depth | 20" |
Overall Width | 36" |
Overall Height | 29.5" |
Details
Material | Laminate Wood |
Color | Mahogany |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | HON 10500 Series |
Item | Storage Cabinet w/Doors |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Thickness | 1.13" |
Weight | 147 lbs |
Description
Storage Cabinet w/Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- WAY BASICS Way Basics Stackable Large Storage Cube, Black (BS-SCUBE-BK)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Putty (HSC2472.L.L)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Putty (HSC1842.L.L)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Light Gray (HSC1842.L.Q)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41 3/4h, Black (HSC1842.L.P)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- Hon Home Storage Cabinets