Shop All Utility Stools
Hon
Stool, Medical, Bk
Mfr # MTS01EA11
Zoro # G4568965
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Caster Type Dual-Wheeled
- Weight Capacity 250 lb.
- Frame Material Steel; Aluminum
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # MTS01EA11
- Zoro # G4568965
- UPC # 089191227533
- Country of Origin China
- Category Utility Stools
Details
Color | Black |
Caster Type | Dual-Wheeled |
Weight Capacity | 250 lb. |
Frame Material | Steel; Aluminum |
Finish | polished |
Backrest | No |
Seat Material | Vinyl |
Number of Casters | 5 |
Item | Stool,Medical,Bk |
Features | Durable, Comfortable, Upholstered |
Base Material | Polished Aluminum |
Back Color | Black |
Seat Color | Black |
Application | Healthcare, Procedure Room, Exam Room, Laboratory, Emergency Center |
Frame Color | Black |
Style | Medical Stool |
Description
Stool,Medical,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets (PADS5CHAIRSET)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- HON 27.5" W 55" H, Padded T-Bar (HITS5.A.H.M.CU10.T.SB)
- HON Prominent Hi-Back Task Stool, 28.1in Seat Height, Up to 250 lbs, Black (HONVL539MM10)
- HON 27" W 53" H, Padded T-Bar (HONI2S1AMLC10T)
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- Hon Seating