Shop All Stacking Chairs
Hon
Stacking Chair, Motivate Series, Plastic Shadow, PK4
Mfr # HMS1.N.SD.Y
Zoro # G6027506
product price: $573.00
/pk 4, $143.25/ea
Free Shipping & Returns
$573.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Width 18 in
- Caster Type Glides
- Seat Depth 18 in
- Series Motivate
- Cushion Thickness Not Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMS1.N.SD.Y
- Zoro # G6027506
- UPC # 79157933302500
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Seat Width | 18 in |
Seat Depth | 18 in |
Back Width | 17 in |
Seat Height | 18 in |
Overall Depth | 23" |
Overall Width | 21" |
Back Height | 18 in |
Overall Height | 32-1/4" |
Width | 23" |
Depth | 21" |
Height | 32.3" |
Description
HON® Motivate High-Density Stacking Chair, Shadow Seat/Shadow Back, Chrome Base, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- HON MCU10, IGNITION 2.0 4-WAY STRETCH MESH BACK MOBILE STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE (IS107HIMCU10)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- Hon Seating