Shop All Waiting Room & Guest Chairs
Hon
Solutions Seating Black Fabric Guest Chair with Sled Base
Mfr # 328HON400810
Zoro # G611177174
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 328HON400810
- Zoro # G611177174
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON H4008CU10T Solutions Seating black fabric guest chair with a sled base. With a sleek design this chair's generously-cushioned black fabric back and seat ensure exceptional comfort for hours on end. Fabric is a soft warm polyester upholstery that repels stains for effortless cleaning. This chair's floating backrest offers excellent lumbar support and eliminates hard-to-clean crevices. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable heavy-gauge steel frame with a sturdy sled construction and a black finish provides stability to create a reliable seating option. The padded fixed arm rests provide stability while standing up and sitting down for added convenience. In addition it's made of at least 4% pre- and 26% post-consumer recycled content making it more environmentally friendly than comparable chairs.**Overall Dimensions:*Width: 23 1/2''*Depth: 26''*Height: 33''*Arm Height from Seat: 6''*Capacity: 250 lb.**Seat Dimensions:*Width: 20''*Depth: 18''*Height: 19''**Back Dimensions:*Width: 21''*Height: 15''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- BOSS Desk Shell, Driftwood (N104-DW)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- BOSS GrayModern Office Chair, 26"L39"H, Armless, VinylSeat, B220Series (B220-GY)
- Hon Seating