Shop All Folding Chair & Table Carts
Hon
Seating Cart High-Density Stacking Chairs, 21-3/8x34.25x36-5/8, Blk
Mfr # HMSCART
Zoro # G2184355
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 21.38"
- Frame Material Steel
- Color Black
- Standards Meets or Exceeds ANSI/BIFMA Standards
- For Use With HON® Motivate® High-Density Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMSCART
- Zoro # G2184355
- UPC # 791579279521
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Width | 21.38" |
Depth | 34.25" |
Height | 36.63" |
Details
Item | Seating Cart High-Density Stacking Chair |
Frame Material | Steel |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | HON® Motivate® High-Density Stacking Chair |
Weight | 40 lbs |
Description
Seating Cart High-Density Stacking Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Clear (KN61151)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- HON Height-Adjustable Base Caster Add-On Kit, Black, 4/Pack (HHABCASTER)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 67x22x43-1/4" (630US)
- Hon Seating