Shop All Waiting Room & Guest Chairs
Hon
Scatter Black Leather Stackable Guest Chair with Fixed Arms
Mfr # 329HVL616SB11
Zoro # G411128956
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HVL616SB11
- Zoro # G411128956
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON HVL616SB11 Scatter black leather stackable guest chair with fixed arms. With a sleek design this chair's generously-cushioned leather back and seat ensure exceptional comfort for hours on end. It features fixed arms that provide stability when sitting down or standing up and relieve pressure in the upper back. The bonded leather upholstery is a nice soft material that is comfortable for all-day use and is also easy to wipe clean when needed. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a black finish provides stability to create a reliable seating option. This chair can stack up to 4 chairs high for easy storage when not in use. To meet your unique needs this chair ships with casters and glides packaged together for your assembly choice. Assembly required.**Overall Dimensions:*Width: 23 1/4''*Depth: 21''*Height: 32 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 19''*Depth: 17 1/2''*Height: 19''**Back Dimensions:*Width: 18 1/2''*Height: 14 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- OSBORNE WOOD PRODUCTS 17 x 2 Eaton Chair Leg in Soft Maple (6205M)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- Hon Waiting Room & Guest Chairs