Shop All Waiting Room & Guest Chairs
Hon
Scatter Black Leather Stackable Guest Chair
Mfr # 329HVL606SB11
Zoro # G911128944
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HVL606SB11
- Zoro # G911128944
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON Scatter black leather stackable guest chair. With a sleek design this chair's generously-cushioned leather back and seat ensure exceptional comfort for hours on end. Leather is a nice soft material that is comfortable for all-day use and is also easy to wipe clean when needed. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable tubular steel frame with a black finish provides stability to create a reliable seating option. This chair can stack up to 4 chairs high for easy storage when not in use. To meet your unique needs this chair ships with casters and glides packaged together for your assembly choice. Assembly required.**Overall Dimensions:*Width: 21 1/4''*Depth: 21''*Height: 32 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 19''*Depth: 17 1/2''*Height: 19''**Back Dimensions:*Width: 18 1/2''*Height: 14 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- Hon Waiting Room & Guest Chairs