Shop All Waiting Room & Guest Chairs
Hon
Scatter Black Fabric Stackable Guest Chair
Mfr # 329HVL606VA10
Zoro # G511128955
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # 329HVL606VA10
- Zoro # G511128955
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Effortlessly provide comfort for customers or guests in your business with this HON HVL606VA10 Scatter black fabric stackable guest chair. With a sleek design this chair's generously-cushioned fabric back and seat ensure exceptional comfort for hours on end. The polyester upholstery has a soft warm touch and is abrasion-resistant. Ideal for clinics waiting rooms offices or conference centers this chair provides comfort and style in any setting.**Featuring a contoured design this chair provides superior comfort for your guests during their stay. Plus the durable steel frame with a black finish provides stability to create a reliable seating option. This chair can stack up to 4 chairs high for easy storage when not in use. To meet your unique needs this chair ships with casters and glides packaged together for your assembly choice. Assembly required.**Overall Dimensions:*Width: 21 1/4''*Depth: 21''*Height: 32 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 19''*Depth: 17 1/2''*Height: 19''**Back Dimensions:*Width: 18 1/2''*Height: 14 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 12 in Door Magnet, 4PK (47881V)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- BOSS Gray Guest Chair, 22 1/2" W 24-1/2" L 32" H, Fixed, Fabric Seat (B489C-GR)
- Hon Office Chairs