Shop All Buffets & Sideboards
Hon
Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty
Mfr # H38856R.C.L
Zoro # G0201085
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Height 29.5"
- Weight 159 lbs
- Series HON 38000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # H38856R.C.L
- Zoro # G0201085
- UPC # 089192141791
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Overall Height | 29.5" |
Depth | 24" |
Details
Type | Credenza |
Weight | 159 lbs |
Item | Right Pedestal Credenza |
Series | HON 38000 Series |
Pedestal Style | 3/4-Height |
Number of Pedestals | 1 |
Material | Metal |
Color | Harvest; Putty |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Edge Type | Radius Edge |
Description
Right Pedestal Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Platinum (92573)
- BOSS Dolly For Chair Model B1400 (D100)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- HON Credenza, 60" X (HP3231.N.S)
- HON Kneespace Credenza, .75 Height Pedestals, 72Wx24Dx29.5H, Harvest (H10743.CC)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- HON Credenza, 60" X (H10765.CC)
- HON Credenza, 60" X (H38852.C.L)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, White, Clear (I 2112)
- MANHATTAN COMFORT Beekman 35.43 Sideboard with 2 Shelves in Brown and Black (S-405AMC240)
- Hon Buffets & Sideboards