Shop All Desks
Hon
Return Shell, 24 in D X 48" W X 29-1/2 in H, Mahogany/Charcoal
Mfr # H38215R.N.S
Zoro # G5231080
product price: $898.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Type Return Shell
- Overall Width 48"
- Overall Depth 24 in
- Overall Height 29-1/2 in
- Color Mahogany/Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24 in |
Overall Height | 29-1/2 in |
Width | 48" |
Details
Type | Return Shell |
Item | Returns |
Color | Mahogany/Charcoal |
Number of Drawers | 2 |
Series | HON 38000 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Edge Type | Radius Edge |
For Use With | HON 38000 Series Corner Unit, Single Pedestal Desk or inL in Workstation Desk |
Top Material | Steel-Reinforced High-Pressure Laminate |
Number of Pedestals | 1 |
Pedestal Style | 3/4-Height |
Base Material | Metal |
Return Orientation | Right |
Drawer Configuration | Right: Box/File |
Description
HONĀ® 38000 Series Flush Return, Right, 48w x 24d x 29-1/2h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- BOSS Race Track Conference Table, 35" D X 71" W X 29-1/2" H, Mahogany, Wood (N135-M)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 42in Panel (248989)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- HON Pedestal Desk, 30 in D X 60 in W X 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Mahogany (H10516L.NN)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10788L.CC)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Harvest (H105905R.CC)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- MADE-TO-STICK Sit & Stand Mobile Workstation (MA127951)
- Hon Desks