Shop All Furniture Accessories
Hon
Return, Rght Ret, 48inW, Dbr
Mfr # HON10715RCO
Zoro # G4569839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Color Cognac
- Overall Width 48"
- For Use With HON® 10700 Series™ Cognac "L" Workstation Desk with Three-Quarter Height Pedestal on Left (10784LCO)
- Depth 24"
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HON10715RCO
- Zoro # G4569839
- UPC # 035349233970
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Width | 48" |
Depth | 24" |
Overall Height | 29.5" |
Details
Item | Return,Rght Ret,48inW,Dbr |
Color | Cognac |
For Use With | HON® 10700 Series™ Cognac "L" Workstation Desk with Three-Quarter Height Pedestal on Left (10784LCO) |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
Weight | 147 lbs |
Material | Woodgrain Laminate |
Description
Return,Rght Ret,48inW,Dbr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- Hon Furniture Accessories