Shop All Furniture Accessories
Hon
Return, Mtrclsc, 1Dw, 42, Mca
Mfr # HONP3236LMOP
Zoro # G4569848
product price: $655.50
/ea
Free Shipping & Returns
$655.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Mocha/Black
- Overall Width 42"
- Overall Height 29.5"
- For Use With HON® Metro Classic Series "L" Workstation Desk (Mocha/Black)
- Weight 95 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONP3236LMOP
- Zoro # G4569848
- UPC # 035349245287
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Width | 42" |
Overall Height | 29.5" |
Depth | 24" |
Details
Item | Return,Mtrclsc,1Dw,42,Mca |
Color | Mocha/Black |
For Use With | HON® Metro Classic Series "L" Workstation Desk (Mocha/Black) |
Weight | 95 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Material | Metal |
Description
Return,Mtrclsc,1Dw,42,Mca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- HON Drawer, Center, Cognac (HON1522CO)
- HON Return, Mtrclsc, 1Dw, 42, Mca (HONP3235RMOP)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- Hon Furniture Accessories