Shop All Furniture Accessories
Hon
Return, Lft Ret, 48inW, Cgnac
Mfr # HON10716LCO
Zoro # G4569820
product price: $664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Color Cognac
- Material Woodgrain Laminate
- Weight 147 lbs
- Overall Width 48"
- Standards Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HON10716LCO
- Zoro # G4569820
- UPC # 035349233987
- Country of Origin United States
- Category Furniture Accessories
Dimensions
Overall Width | 48" |
Overall Height | 29.5" |
Depth | 24" |
Details
Item | Return,Lft Ret,48inW,Cgnac |
Color | Cognac |
Material | Woodgrain Laminate |
Weight | 147 lbs |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified |
For Use With | HONĀ® 10700 Seriesā¢ Cognac "L" Workstation Desk with Three-Quarter Height Pedestal on Right (10783RCO) |
Description
Return,Lft Ret,48inW,Cgnac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- HON HONĀ® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- HON Mod External Stiffener for 60" Worksurfaces, Reinforced Steel, Graphite (HONPLXS60B)
- HON Cabinet, Strg, 36inW, Cgnc (HON107291CO)
- HON Drawer, Center, Cognac (HON1522CO)
- SHEPHERD HARDWARE Shepherd 1 In. Hi-Tip Rubber Furniture Leg Tip (3214)
- Hon Furniture Accessories