Shop All Waiting Room & Guest Chairs
Hon
Regatta Chairs/Stools, 19.5" W 19.63" L 31" H, Polypropylene Seat
Mfr # HONSL4L18EREP
Zoro # G605731672
product price: $380.99
/pk 4, $95.25/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Polypropylene
- Overall Height 31"
- Overall Width 19.5"
- Overall Depth 19.63"
- Back Color Regatta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONSL4L18EREP
- Zoro # G605731672
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31" |
Overall Width | 19.5" |
Overall Depth | 19.63" |
Back Height | 13" |
Back Width | 15" |
Seat Width | 17" |
Seat Depth | 16" |
Details
Item | Chairs/Stools |
Seat Color | Regatta |
Seat Material | Polypropylene |
Back Color | Regatta |
Back Material | Polypropylene |
Caster Type | Glides |
Frame Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified; Level 1 Certified |
Frame Color | Platinum |
Office Chair Style | Classroom & Training; General Office & Task |
Description
SmartLink chairs feature responsive contoured geometry to support the way people move, allowing them to turn around, sit sideways, lean back, and stay comfortable and focused for longer periods of time. This four-leg armless chair supports learning by allowing for a variety of postures. The single-piece seat is easy to clean and maintain. Tubular steel frame withstands anything students throw at it. Stacks up to five high on the floor to clear room when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Farro Upholstery (LW1101)
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- Hon Seating