Shop All Drafting & Utility Tables
This Product is Discontinued
Hon
Rectangle Utility Table, 60" X 30" X 29", Harvest/Putty Top, High-Pressure Laminate (Discontinued)
Mfr # HUTM3060.C.L.CHR
Zoro # G0204113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 60"
- Length 30"
- Height 29"
- Tabletop Material Harvest/Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hon
- MFR # HUTM3060.C.L.CHR
- Zoro # G0204113
- UPC # 631530060907
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Length | 30" |
Height | 29" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Harvest/Putty |
Tabletop Color | High-Pressure Laminate |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Self |
Leg Type | 4 Legs |
Leg Color | Chrome |
Assembled/Unassembled | Unassembled |
Description
Utility Table,Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.