Shop All Drafting & Utility Tables
Hon
Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate
Mfr # HUTM2060.C.L.CHR
Zoro # G2184382
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 20"
- Height 29"
- Tabletop Material Harvest/Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HUTM2060.C.L.CHR
- Zoro # G2184382
- UPC # 631530060952
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Length | 20" |
Height | 29" |
Details
Item | Utility Table |
Shape | Rectangle |
Tabletop Material | Harvest/Putty |
Tabletop Color | High-Pressure Laminate |
Frame Color | Chrome |
Frame Material | Steel |
Edge Type | Self |
Leg Type | 4 Legs |
Leg Color | Chrome |
Assembled/Unassembled | Unassembled |
Description
Utility Table,Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- REGENCY Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White (TBF3030WHBK)
- ACURITE Digital Led Wall Clock, w/In Temp (75127A1)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- Hon Drafting & Utility Tables