Shop All Conference Room Tables
Hon
Rectangle Table Top, 72" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate
Mfr # HMT3072G.N.C.P
Zoro # G2184294
product price: $333.50
/ea
Free Shipping & Returns
$333.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 30"
- Height 1.13"
- Tabletop Material Harvest/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMT3072G.N.C.P
- Zoro # G2184294
- UPC # 631530283238
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72" |
Length | 30" |
Height | 1.13" |
Details
Item | Table Top |
Shape | Rectangle |
Tabletop Material | Harvest/Black |
Tabletop Color | High-Pressure Laminate |
Edge Type | 2mmband |
Assembled/Unassembled | Unassembled |
Description
Huddle Multipurpose Rectangular Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SEALY Soft Mattress, Twin XL, 80" L, 38" W (526997-31)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237MW)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- SKUTCHI DESIGNS 6 Person Boat-Oval Shaped Meeting Table with Silver Post Legs, 6x3 Conference Table, Black Oak (HAR-BOVL-34X70-PT-25)
- Hon Conference Room Tables