Shop All Conference Room Tables
Hon
Rectangle Table Top, 72" X 24" X 1.13", Harvest/Black Top, High-Pressure Laminate
Mfr # HMT2472G.N.C.P
Zoro # G0203194
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 24"
- Height 1.13"
- Tabletop Material Harvest/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMT2472G.N.C.P
- Zoro # G0203194
- UPC # 631530427670
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 72" |
Length | 24" |
Height | 1.13" |
Details
Item | Table Top |
Shape | Rectangle |
Tabletop Material | Harvest/Black |
Tabletop Color | High-Pressure Laminate |
Edge Type | 2mmband |
Assembled/Unassembled | Unassembled |
Description
Huddle Multipurpose Rectangular Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- REGENCY Regency Legacy 24 ft Racetrack Laminate Conference Table with 4 Charging Ports- Ash Grey (LCTRT28852AG)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- Hon Office & School Tables