Shop All Conference Room Tables
Hon
Rectangle Table Top, 60" X 24" X 1.13", Harvest/Black Top, High-Pressure Laminate
Mfr # HMT2460G.N.C.P
Zoro # G2184303
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 24"
- Height 1.13"
- Tabletop Material Harvest/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMT2460G.N.C.P
- Zoro # G2184303
- UPC # 631530222978
- Country of Origin United States
- Category Conference Room Tables
Dimensions
Width | 60" |
Length | 24" |
Height | 1.13" |
Details
Item | Table Top |
Shape | Rectangle |
Tabletop Material | Harvest/Black |
Tabletop Color | High-Pressure Laminate |
Edge Type | 2mmband |
Assembled/Unassembled | Unassembled |
Description
Huddle Multipurpose Rectangular Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- HON Rectangle Table Top, 60" X 30" X 1.13", Harvest/Black Top, High-Pressure Laminate (HMT3060G.N.C.P)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- WE'RE IT Desk it, Ultra Premium Series 10'x4' Rectangular Powered Conference Table, Wire Management, Grey Oak (UP12048-GO)
- Hon Conference Room Tables