Shop All Activity & Classroom Tables
Hon
Rectangle Table Top, 60 in X 24 in X 25 to 34 in, Moroccan
Mfr # HONTR2460ENLM1K
Zoro # G701863727
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60 in
- Length 24 in
- Height 25 to 34 in
- Tabletop Color Moroccan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONTR2460ENLM1K
- Zoro # G701863727
- UPC # 194966337383
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60 in |
Length | 24 in |
Height | 25 to 34 in |
Details
Item | Table Top |
Shape | Rectangle |
Tabletop Color | Moroccan |
Edge Type | T-Mold |
Series | Build |
Edge Color | Platinum |
Description
In a workforce with needs that are constantly changing, Build tables help you anticipate your next move with a flexible, scalable collection of worksurface shapes and sizes that can support any size group or type of activity. Classic, 60" x 24" rectangle shape can be combined with another rectangle Build table to create endless rows or configurations to suit your space (all tables sold separately). 1-1/8" thick worksurface is made of solid-core particleboard covered with thermal-fused laminate that is abrasion-resistant and scratch-resistant. Worksurface laminate is Moroccan with a Platinum T-mold color. The four legs adjust from 22" to 34" high in 1" increments while glides and optional casters easily move across all surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Trapezoid Activity Table, 22.5 X 45 X 25.5, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2448-TRAP-GY-H-P-CAS-GG)
- Hon Office & School Tables