Shop All Desk Chairs
Hon
Pillow-Soft 2090 Managerial Mid-Back Swivel/Tilt Chair, Black Fabric
Mfr # H2092.H.CU10.T
Zoro # G5077080
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Overall Height 42"
- Overall Width 26.25"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H2092.H.CU10.T
- Zoro # G5077080
- UPC # 089191344940
- Country of Origin United States
- Category Desk Chairs
Dimensions
Overall Height | 42" |
Overall Width | 26.25" |
Width | 22" |
Depth | 29" |
Height | 21" |
Details
Item | Pillow-Soft 2090 Managerial Mid-Back Swi |
Arm Style | Loop |
Seat Color | Black |
Back Color | Black |
Color | Black |
Material | Fabric |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Weight Capacity | Supports Up to 300 lb |
Lumbar Support | No |
Weight | 57 lbs |
Capacity | Supports Up to 300 lb |
Application | Executive & Management; General Office & Task |
Style | Mid Back Chair |
Description
Pillow-Soft 2090 Managerial Mid-Back Swi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14411)
- HON Mesh, 27.5"WIron Ore (HIWM2.A.H.M.CU19.T.SB)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- HON PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (2092SR11T)
- HON Mesh, Padded T-Bar, Black (HONI2M2AMLC10TK)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- Hon Office Chairs