Shop All Desks
Hon
Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal
Mfr # H38180.N.S
Zoro # G4187134
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,674.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29.5"
- Color Mahogany/Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36 in |
Overall Height | 29.5" |
Depth | 36" |
Details
Type | Pedestal Desk |
Item | Desks |
Color | Mahogany/Charcoal |
Material | Metal |
Number of Drawers | 4 |
Number of Shelves | 0 |
Weight | 256 lbs |
Base Material | Metal |
Base Color | Mahogany/Charcoal |
Pedestal Style | 3/4-Height |
Number of Pedestals | 2 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Work Surface Material | Steel-Reinforced High-Pressure Laminate |
Shape | Rectangular |
Series | HON 38000 Series |
Edge Type | Radius |
For Use With | HONĀ® Charcoal Center Drawer |
Drawer Configuration | Left: Box/File; Right: Box/File |
Description
HONĀ® 38000 Series Double Pedestal Desk, 72w x 36d x 29.5h, Mahogany/Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Probe Water Combo Oven (Z070178)
- OSBORNE WOOD PRODUCTS 5 x 2 3/4 x 2 3/4 Du Pont Vanity Leg in Chrome Finish (4913CHR)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON Desk Return, 24" D, 42" W, 29.5" H, Mahogany/Charcoal, Metal (HP3235R.N.S)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38943R.N.S)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- Hon Desks