Shop All Desks
Hon
Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate
Mfr # H10799.NN
Zoro # G0200333
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,369.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29.5"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36 in |
Overall Height | 29.5" |
Depth | 36" |
Details
Type | Pedestal Desk |
Item | Double Pedestal Desk w/Full Pedestals |
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 5 |
Number of Shelves | 0 |
Weight | 371 lbs |
Work Surface Material | High-Pressure Laminate |
Series | HON 10700 Series |
Pedestal Style | Full-Height |
For Use With | HON® Mahogany Center Drawer |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Base Material | Woodgrain Laminate |
Number of Pedestals | 2 |
Shape | Rectangular |
Edge Type | Rounded Corner; Waterfall Edge |
Base Color | Mahogany |
Thickness | 1.13" |
Drawer Configuration | Left: Box/Box/File; Right: File/File |
Description
Double Pedestal Desk w/Full Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- HON 14.63" D, 32.63" W, 37.13" H, Mahogany, High-Pressure Laminate (H107292.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- WORKSPACE BY ALERA Modern Writing Desk, 4724 x 2362 x 2992, Gray (ALEWSWD4824GB)
- Hon Desks