Shop All Desks
Hon
Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate
Mfr # H10787R.NN
Zoro # G2182711
product price: $1,495.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,495.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29.5"
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36 in |
Overall Height | 29.5" |
Depth | 36" |
Details
Type | Pedestal Desk |
Item | Single Pedestal Desk,Full Right Pedesta |
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 3 |
Number of Shelves | 0 |
Weight | 317 lbs |
Pedestal Style | Full-Height |
Number of Pedestals | 1 |
Work Surface Material | High-Pressure Laminate |
For Use With | HON® Mahogany Center Drawer |
Series | HON 10700 Series |
Base Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Shape | Rectangular |
Base Color | Mahogany |
Edge Type | Rounded Corner; Waterfall Edge |
Thickness | 1.13" |
Drawer Configuration | Right: Box/Box/File |
Description
Single Pedestal Desk,Full Right Pedesta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10787R.CC)
- HON 20 in D, 30 in W, 21 in H, Traditional Mahogany (HONLCL3020SLT1)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Sepia Walnut (HONPLRS4824LE1)
- HON Desk Return, 24" D, 42" W, 29.5" H, Mahogany/Charcoal, Metal (HP3235R.N.S)
- HON HON, 38000 SERIES RIGHT PEDESTAL DESK, 72W X 36D X 29.5H, MAHOGANY/CHARCOAL (38293RNS)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood (LDP6030CH)
- Hon Desks