Shop All Desks
Hon
Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate
Mfr # H10791.CC
Zoro # G2182763
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36 in
- Overall Height 29.5"
- Color Harvest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36 in |
Overall Height | 29.5" |
Depth | 36" |
Details
Type | Pedestal Desk |
Item | Desk,3/4 Height Double Pedestals |
Color | Harvest |
Material | Woodgrain Laminate |
Number of Drawers | 4 |
Number of Shelves | 0 |
Weight | 340 lbs |
For Use With | HONĀ® Natural Maple Center Drawer |
Number of Pedestals | 2 |
Series | HON 10700 Series |
Base Material | Woodgrain Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified |
Work Surface Material | High-Pressure Laminate |
Pedestal Style | 3/4-Height |
Base Color | Harvest |
Shape | Rectangular |
Edge Type | Rounded Corner; Waterfall Edge |
Thickness | 1.13" |
Drawer Configuration | Left: Box/File; Right: Box/File |
Description
Desk,3/4 Height Double Pedestals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- HON Desk Return, 24" D X 42" W X 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Mahogany (H10515R.NN)
- HON HONĀ® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- HON 24 in D X 42 in W X 29 in H, Slate Teak (HONLB4224LS1)
- HON Pedestal Desk, 30" D X 48" W X 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- AMERICAN FURNITURE CLASSICS Corner Desk with Monitor Platform (22110)
- Hon Desks