Shop All Desks
Hon
Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board
Mfr # HON10799CO
Zoro # G4501799
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Pedestal Desk |
Item | Desk,10700,D/P,2Dw,72W,Co |
Color | Cognac |
Material | Particle Board |
Number of Drawers | 5 |
Series | 10700 Series |
Number of Pedestals | 2 |
Green Certification or Other Recognition | SCS |
Assembly | No |
For Use With | HON Cognac Center Drawer |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified |
Work Surface Material | High-Pressure Laminate |
Pedestal Style | Full-Height |
Base Material | Woodgrain Laminate |
Edge Type | Rounded Corner; Waterfall Edge |
Base Color | Cognac |
Shape | Rectangular |
Features | Scratch Resistant, Water Resistant, Grommet, Lockable, Solvent Resistant, Modesty Panel |
Worksurface Thickness | 1.13" |
Drawer Configuration | Left: Box/Box/File; Right: File/File |
Description
Desk,10700,D/P,2Dw,72W,Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Faucet Assembly (D017A)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- HON 14.63 in D, 60" W, 37.13 in H, Mahogany, Woodgrain Laminate (H105324.NN)
- HON Mod Credenza Shell, 60w x 24d x 29h, Sepia Walnut (HONLCS6024LE1)
- HON Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board (HON10788LCO)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- HON HONĀ® Hutch with Doors - 60"W x 14-5/8"D x 37-1/8"H Mahogany - 10500 Series (HON105324NN)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- Hon Desks