Shop All Desks
Hon
Pedestal Desk, 36" D, 72" W, 29-1/2" H, Cognac, Particle Board
Mfr # HON10788LCO
Zoro # G4501817
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Pedestal Desk |
Item | Desk,10700,L/P,1Dw,72W,Co |
Color | Cognac |
Material | Particle Board |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Series | 10700 Series |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified |
Work Surface Material | High-Pressure Laminate |
Pedestal Style | Full-Height |
Assembly | No |
Green Certification or Other Recognition | SCS |
Base Material | Woodgrain Laminate |
For Use With | HON Cognac Center Drawer |
Base Color | Cognac |
Shape | Rectangular |
Edge Type | Rounded Corner; Waterfall Edge |
Features | Solvent Resistant, Lockable, Water Resistant, Modesty Panel, Grommet, Scratch Resistant |
Worksurface Thickness | 1.13" |
Drawer Configuration | Left: Box/Box/File |
Description
Desk,10700,L/P,1Dw,72W,Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Multipurpose Table Flip Base Table, Rectangular, 48w x 24d x 29.38h, Light Gray (HBMPT4824P.QZ)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H34962.C.L)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- Hon Desks