Shop All Desks
Hon
Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal
Mfr # HP3266L.N.S
Zoro # G2184461
product price: $936.50
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$936.50
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66"
- Overall Depth 30 in
- Overall Height 29.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 30 in |
Overall Height | 29.5" |
Depth | 30" |
Details
Type | Pedestal Desk |
Item | Metro Classic Left Pedestal Desk |
Color | Mahogany/Charcoal |
Material | Metal |
Number of Drawers | 3 |
Number of Shelves | 0 |
Weight | 167 lbs |
For Use With | HONĀ® Metro Classic Series Mahogany/Charcoal Return |
Base Material | Metal |
Series | HON Metro Classic Series |
Number of Pedestals | 1 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Pedestal Style | 3/4-Height |
Work Surface Material | Laminate |
Edge Type | Square |
Base Color | Mahogany/Charcoal |
Shape | Rectangular |
Thickness | 1.13" |
Drawer Configuration | Left: Box/File; Center: Box |
Description
Metro Classic Left Pedestal Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- HON 14.63 in D X 72" W X 37.13" H, Mahogany, Woodgrain Laminate (H10534.NN)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H (H38155.N.S)
- HON Return Shell, 24 in D X 60" W X 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LS1)
- HON Pedestal Desk, 30 in D X 48" W X 29-1/2 in H (H38251.N.S)
- HON HONĀ® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Natural, White (I 7569)
- Hon Desks