Shop All Desks
Hon
Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal
Mfr # HP3265R.N.S
Zoro # G0203763
product price: $1,082.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66"
- Overall Depth 30 in
- Overall Height 29.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 30 in |
Overall Height | 29.5" |
Depth | 30" |
Details
Type | Pedestal Desk |
Item | Metro Classic Right Pedestal Desk |
Color | Mahogany/Charcoal |
Material | Metal |
Number of Drawers | 3 |
Number of Shelves | 0 |
Weight | 167 lbs |
Pedestal Style | 3/4-Height |
Work Surface Material | Laminate |
Series | HON Metro Classic Series |
Base Material | Metal |
For Use With | HON® Metro Classic Series Mahogany/Charcoal Return |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Pedestals | 1 |
Edge Type | Square |
Shape | Rectangular |
Base Color | Mahogany/Charcoal |
Thickness | 1.13" |
Drawer Configuration | Right: Box/File; Center: Box |
Description
Metro Classic Right Pedestal Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- STOREX One Drawer File Cabinet, w/Casters (61263U01C)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Return Shell, 24 in D X 48" W X 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H, Mocha, Laminate (HON34962MOP)
- HON Return Shell, 24 in D X 60" W X 29-1/2 in H, Mahogany/Charcoal (H38945R.N.S)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-6307)
- Hon Desks