Shop All Desks
Hon
Pedestal Desk, 30 in D X 60 in W X 29-1/2 in H, Mahogany Laminate, Charcoal
Mfr # HP3262.N.S
Zoro # G2184452
product price: $1,061.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29-1/2 in
- Color Mahogany Laminate, Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29-1/2 in |
Details
Type | Pedestal Desk |
Item | Metro Classic Double Pedestal Desk |
Color | Mahogany Laminate, Charcoal |
Number of Drawers | 5 |
Series | HON Metro Classic |
Work Surface Material | Laminate |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Pedestals | 2 |
For Use With | File Storage, Office, File |
Pedestal Style | 3/4-Height |
Base Material | Metal |
Base Color | Mahogany/Charcoal |
Edge Type | Square |
Shape | Rectangular |
Features | Flush Modesty Panel |
Product Type | Metro Classic Double Pedestal Desk |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Worksurface Thickness | 1.13" |
Description
Metro Classic Double Pedestal Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- HON 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H (H38155.N.S)
- HON 24 in D X 42 in W X 29 in H, Slate Teak (HONLB4224LS1)
- HON HONĀ® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series (HON10565CC)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D X 36 in W X Charcoal Gray, Black (DCX760G)
- Hon Desks