Shop All Desks
Hon
Pedestal Desk, 30 in D, 60" W, 29-1/2 in H
Mfr # HP3262.C.L
Zoro # G2184540
product price: $1,125.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30 in
- Overall Height 29-1/2 in
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30 in |
Overall Height | 29-1/2 in |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Metro Classic Double Pedestal Desk |
Number of Drawers | 5 |
Number of Pedestals | 2 |
Pedestal Style | 3/4-Height |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Series | HON Metro Classic |
Base Material | Metal |
Work Surface Material | Laminate |
Features | Flush Modesty Panel |
Base Color | Harvest/Putty |
Edge Type | Square |
Shape | Rectangular |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Worksurface Thickness | 1.13" |
Description
Metro Classic Double Pedestal Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H38155.C.L)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10593.NN)
- HON HON, 38000 Series Flush Return, Right, 48w X 24d X 29-1/2h, Mahogany/charcoal (38215RNS)
- HON Pedestal Desk, 30" D, 48" W, 29.5" H (HP3251R.N.S)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- HON HON Return Desk with Full Height Pedestal, Left - 48in - Mahogany - 10500 Series (HON105906LNN)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDP6630MH)
- Hon Desks