Shop All Desks
Hon
Pedestal Desk, 30 in D, 60" W, 29-1/2 in H
Mfr # H34962.C.L
Zoro # G4183625
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30 in
- Overall Height 29-1/2 in
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30 in |
Overall Height | 29-1/2 in |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Desks |
Number of Drawers | 5 |
Edge Type | Square |
Number of Pedestals | 2 |
Series | HON 34000 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Shape | Rectangular |
Base Material | Metal |
Work Surface Material | Woodgrain Laminate |
Pedestal Style | 3/4-Height |
Base Color | Harvest/Putty |
Worksurface Thickness | 1.13" |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Description
HONĀ® 34000 Series Double Pedestal Desk, 60w x 30d x 29.5h, Harvest/Putty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- HON HON, METRO CLASSIC RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, MAHOGANY/CHARCOAL (P3251RNS)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Sepia Walnut (HONLDH72LE1)
- HON Pedestal Desk, 30" D, 48" W, 29-1/2" H, Mocha, Laminate (HONP3251RMOP)
- HON 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H105896L.CC)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10791.CC)
- ALERA AdaptivErgo ThreeStage Electric HeightAdjustable Table, TopBase Bundle, 60x24, 3049h, White (ALEHT3SAGBD)
- Hon Desks