Shop All Desks
Hon
Pedestal Desk, 30 in D, 48 in W, 30 in H
Mfr # H38251.B9.Q
Zoro # G0200918
product price: $1,040.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 30 in
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 30 in |
Details
Type | Pedestal Desk |
Item | Single Pedestal Desk,48" Wide,Right, |
Number of Drawers | 2 |
Number of Pedestals | 1 |
Pedestal Style | 3/4-Height |
Series | HON 38000 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Honeycomb-Core Steel |
Work Surface Material | Laminate |
Edge Type | Radius |
Shape | Rectangular |
Base Color | Light Gray/Silver |
Weight Capacity | 155 lb |
Product Type | Single Pedestal Desk,48" Wide,Right, |
Drawer Configuration | Right: Box/File |
Worksurface Thickness | 1" |
Description
Single Pedestal Desk,48 In. Wide,Right,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10516L.NN)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38944L.N.S)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10711R.NN)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (H38155.C.L)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS96 (OS96WH)
- Hon Desks