Shop All Desks
Hon
Pedestal Desk, 30" D X 60" W X 29-1/2" H, Mocha, Laminate
Mfr # HONP3262MOP
Zoro # G4501975
product price: $1,135.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,135.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Desk,M/C,Db/P,2Dw,60W,Mca |
Color | Mocha |
Material | Laminate |
Number of Drawers | 4 |
Number of Pedestals | 2 |
Frame Material | Steel |
Series | Metro Classic |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Assembly | Assembly Required |
Green Certification or Other Recognition | SCS |
Work Surface Material | Laminate |
Pedestal Style | 3/4-Height |
Base Material | Metal |
Shape | Rectangular |
Base Color | Mocha/Black |
Features | Flush Modesty Panel |
Edge Type | Square |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Worksurface Thickness | 1.13" |
Description
Desk,M/C,Db/P,2Dw,60W,Mca
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- FLASH FURNITURE Blue Plastic Stack Chair (5-RUT-EO1-BL-GG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- HON Desk Shell, 30 in D X 60" W X 29-1/2 in H (H38932.N.S)
- HON 24 in D X 48 in W X 29 in H, Sepia Walnut (HONPLRS4824LE1)
- HON Desk Return, 24 in D X 42" W X 29.5" H, Harvest/Putty, Metal (HP3236L.C.L)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H (H38155.N.S)
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Harvest, Woodgrain Laminate (H10583R.CC)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Mahogany (H105906L.NN)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- Hon Desks