Hon

Pedestal Desk, 30" D X 60" W X 29-1/2" H


product price: $1,292.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Pedestal Desk
  • Overall Width 60"
  • Overall Depth 30"
  • Overall Height 29-1/2"
  • Number of Drawers 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hon
  • MFR # H38155.N.S
  • Zoro # G3033110
  • UPC #
    631530672445
  • Country of Origin United States
  • Category Desks

Dimensions

Overall Width 60"
Overall Depth 30"
Overall Height 29-1/2"
Width 60"

Description

Double Pedestal Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.