Shop All Desks
Hon
Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate
Mfr # HON34962MOP
Zoro # G4502009
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Desk,34000,2Dw,60W,Mca |
Color | Mocha |
Material | Laminate |
Number of Drawers | 4 |
Frame Material | Steel |
Number of Pedestals | 2 |
Series | Metro Classic |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Base Material | Metal |
Work Surface Material | Woodgrain Laminate |
Pedestal Style | 3/4-Height |
Shape | Rectangular |
Edge Type | Square |
Base Color | Mocha/Black |
Worksurface Thickness | 1.13" |
Drawer Configuration | Left: Box/File; Right: Box/File; Center: Box |
Description
Desk,34000,2Dw,60W,Mca
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest/Putty, Metal (H38180.C.L)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105905R.NN)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- NORSTAR OFFICE PRODUCTS - KLANG MALAYSI Interion Desk Shell Reversible Return, 48inW x 24inD, Gray (O-695934GY)
- Hon Desks