Shop All Desks
Hon
Pedestal Desk, 30" D, 48" W, 29.5" H
Mfr # HP3251R.N.S
Zoro # G0203526
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48"
- Overall Depth 30"
- Overall Height 29.5"
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 30" |
Overall Height | 29.5" |
Width | 48" |
Details
Type | Pedestal Desk |
Item | Metro Classic Right Pedestal Desk |
Number of Drawers | 3 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Series | HON® Metro Classic Series |
Work Surface Material | Laminate |
Pedestal Style | 3/4-Height |
Base Material | Metal |
Number of Pedestals | 1 |
Edge Type | Square |
Top Thickness | 1.13" |
Shape | Rectangular |
Base Color | Mahogany/Charcoal |
Worksurface Thickness | 1.13" |
Drawer Configuration | Right: Box/File; Center: Box |
Description
Metro Classic Right Pedestal Desk
- •Durable, scratch- and stain-resistant laminated top.
- •Color-matched legs, panels drawers and handles.
- •File drawer with full-extension triple-tied cradles and spring-loaded follower block; box drawer extends three-quarters on nylon rollers.
- •Universal-lock center drawer.
- •Worksurface cable management grommets.
- •Flush side and modesty panels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- BOSS The Web Chair (B580)
- HON HON® Hutch with Doors - 60"W x 14-5/8"D x 37-1/8"H Mahogany - 10500 Series (HON105324NN)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON 14.63 in D, 32.63" W, 37.13" H, Harvest, High-Pressure Laminate (H107292.CC)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- HON Mod Bridges, 42"w x 24"d x 29"h, Sepia Walnut (HONLB4224LE1)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- Hon Desks