Shop All Sofas & Love Seats
Hon
Parkwyn Series Sofa, 77w x 26.75d x 29h, Black
Mfr # HONVP3LSOFABLK
Zoro # G608374319
product price: $1,172.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,172.99
Free 30-Day Returns
Key Features
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Overall Height 29"
- Depth 26.75"
- Overall Width 77"
- Seat Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONVP3LSOFABLK
- Zoro # G608374319
- UPC # 196785440619
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Height | 29" |
Depth | 26.75" |
Overall Width | 77" |
Seat Depth | 18" |
Max. Seat Height | 29" |
Details
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series Name | HON® Parkwyn Series |
Base Material | Steel |
Upholstery Material | Polyurethane |
Item | Sofas/Loveseats |
Description
The Parkwyn sofa offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Quickly remove the back cushions for easy cleaning. Simplify your life with easy toolless assembly. Tested to the quality standards of HON experts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- BAXTON STUDIO Lino Transparent Clear Acrylic Dining Chair, PK2 (49-3417)
- HON Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black (HONVP3LLOVEBLK)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DREAMSEAT Silver Sofa with New York Giants Secondary Logo (XZ7759001SOCDBK-PSNFL21011)
- FLASH FURNITURE Dark Gray Faux Linen Upholstered Tufted Sofa (IS-PS100-DKGY-GG)
- DREAMSEAT Silver Loveseat with Green Bay Packers Primary Logo (XZ7759003LSCDBK-PSNFL20055)
- LESRO Mystic Lounge Reception Sofa, Charcoal, RF Serene Upholstery (ML1601)
- Hon Sofas & Love Seats