Shop All Sofas & Love Seats
Hon
Parkwyn Series Loveseat, 53.5w x 26.75d x 29h, Black
Mfr # HONVP3LLOVEBLK
Zoro # G108374321
original price:
$984.39
10% off
new price: $880.65
/ea
Free Shipping & Returns
$880.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 26.75"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Overall Height 29"
- Overall Width 53.5"
- Series Name HON® Parkwyn Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONVP3LLOVEBLK
- Zoro # G108374321
- UPC # 196785440602
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Depth | 26.75" |
Overall Height | 29" |
Overall Width | 53.5" |
Seat Depth | 18" |
Max. Seat Height | 29" |
Details
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series Name | HON® Parkwyn Series |
Upholstery Material | Polyurethane |
Base Material | Steel |
Item | Sofas/Loveseats |
Description
The Parkwyn loveseat offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Quickly remove the back cushions for easy cleaning. Simplify your life with easy toolless assembly. Tested to the quality standards of HON experts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- FLASH FURNITURE Rectangular Gray Marble Laminate Table T (XU-2442-MAR-GG)
- HON Parkwyn Series Sofa, 77w x 26.75d x 29h, Black (HONVP3LSOFABLK)
- FLASH FURNITURE Gray LeatherSoft Sofa with Double Bar Frame (ZB-REGAL-810-3-SOFA-GY-GG)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted 2-Seater Loveseat (140-7549)
- BAXTON STUDIO Genia Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Metal Sofa (199-12453-ZORO)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- BAXTON STUDIO Venza Walnut Wood Black Faux Leather 3-Seater Sofa (140-7554)
- BAXTON STUDIO Arvid Brown Upholstered 2-Piece Wood Dining Corner Sofa Bench (164-10550)
- Hon Sofas & Love Seats