Shop All Waiting Room & Guest Chairs
Hon
Parkwyn Series Club Chair, 33 in. x 26.75 in. x 29 in., Gray Seat, Gray Back, Oak Base
Mfr # HONVP3LCHRGRY
Zoro # G608997518
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Gray
- Seat Material Fabric
- Overall Height 29"
- Overall Width 33"
- Overall Depth 26.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HONVP3LCHRGRY
- Zoro # G608997518
- UPC # 196785440633
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29" |
Overall Width | 33" |
Overall Depth | 26.75" |
Back Width | 33" |
Seat Width | 22.5" |
Seat Depth | 18" |
Back Height | 11.5" |
Seat Height | 17.5" |
Details
Item | Chairs/Stools |
Seat Color | Gray |
Seat Material | Fabric |
Back Color | Gray |
Back Material | Fabric |
Frame Material | Wood |
Standards | Meets or Exceeds ANSI\BIFMA Standards |
Frame Color | Oak |
Weight Capacity | Up to 300 lb |
Application | Guest/Reception & Lounge |
Distance Between Arms | 22.5" |
Seat Fill Material | Foam |
Description
The Parkwyn club chair offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration. This soft-seating solution provides smart sophistication with a budget-friendly bottom line. Quickly remove the back cushions for easy cleaning. Simplify your life with easy toolless assembly. Crafted in the heartland, tested to quality standards of HON experts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15G)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- HON Black Ilira-Stretch Mesh Back Guest Chair, Sled, Loop, Mesh Seat (HISB6.F.E.IM.CU10.T)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- HON CHAIR, GUEST, W/O ARMS, NAVY (BSXVL606VA90)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- Hon Office Chairs