Shop All Stacking Chairs
Hon
Onyx Stack Chair, Plastic Seat
Mfr # HMG1.N.A.ON.PLAT
Zoro # G2184279
product price: $384.99
/pk 2, $192.50/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Material Polypropylene
- Green Certification or Other Recognition SCS Indoor Advantage Gold, SCS
- Color Onyx
- Width 23"
- Seat Color Onyx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # HMG1.N.A.ON.PLAT
- Zoro # G2184279
- UPC # 791579817815
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Width | 23" |
Height | 32.3" |
Depth | 21" |
Details
Item | Motivate Four-Leg Stacking Chair,Package Quantity 2 |
Back Material | Polypropylene |
Green Certification or Other Recognition | SCS Indoor Advantage Gold, SCS |
Color | Onyx |
Seat Color | Onyx |
Frame Color | Platinum |
Seat Material | Plastic |
Back Color | Black |
Office Chair Style | Stack Chair |
Style | Stacking Chair |
Description
Motivate Four-Leg Stacking Chair,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- HON MCU10, IGNITION 2.0 4-WAY STRETCH MESH BACK MOBILE STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE (IS107HIMCU10)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- KFI Stacking Chair, Armless, Cabernet Fabric (410CH-1201)
- Hon Stacking Chairs