Shop All Stacking Chairs
Hon
Olson Stacker Series Chair, Lava, 4/C, PK4
Mfr # H4041.LA.Y
Zoro # G5063211
product price: $546.99
/pk 4, $136.75/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21.63"
- Application Breakroom & Foodservice; Conference & Meeting
- Material Polymer
- Height 17.75"
- Overall Height 30.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H4041.LA.Y
- Zoro # G5063211
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Depth | 21.63" |
Height | 17.75" |
Overall Height | 30.63" |
Width | 17.75" |
Overall Width | 19.13" |
Details
Application | Breakroom & Foodservice; Conference & Meeting |
Material | Polymer |
Color | Lava |
Caster Type | Glides |
Item | Olson Stacker Series Chair,Lava,4/C,PK4 |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight Capacity | Supports Up to 300 lb |
Weight | 57 lbs |
Style | Stacking Chair |
Description
Olson Stacker Series Chair,Lava,4/C,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HON HON, MOTIVATE FOUR-LEG STACKING CHAIR, ONYX SEAT/BLACK BACK, PLATINUM BASE, 2PK (MG101ON)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- HON Chair, Stack, Ny, PK4 (4041RE)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- FLASH FURNITURE Advantage Charcoal Gray Fabric Padded Banquet Stackable Chairs (827FABRIC-BCG-SB)
- Hon Seating