Shop All Utility Carts
Hon
Olson Stacker Series Cart, 21-3/8x35-1/2x
Mfr # H4043.T
Zoro # G6084581
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21.38"
- Material Steel
- Caster Type Four Casters
- Depth 35.5 in
- Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hon
- MFR # H4043.T
- Zoro # G6084581
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Width | 21.38" |
Depth | 35.5 in |
Height | 37 in |
Details
Material | Steel |
Item | Olson Stacker Series Cart,21-3/8X35-1/2X |
Caster Type | Four Casters |
Standards | Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Description
Olson Stacker Series Cart,21-3/8X35-1/2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT O-Ring, D111 (D111)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF11)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- LITTLE GIANT Shelf Truck, 5-Flush, 1200 lb., 24 x 48", Steel, 5 Shelves, 1200 lb (5M-2448-5PY)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- LUXOR Luxor Plastic Utility Tub Cart, 24" x 18", Two Shelf, Black, 400 Lbs Capacity (SEC11-B)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHK)
- Hon Utility Carts