Shop All Headsets
Hon
Oklahoma Sound PRA8-7 Wireless Headset Microphone for Oklahoma Sound Pro Audio PA Systems
Mfr # 386PRA87
Zoro # G711127765
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Be heard loud and clear with this Oklahoma Sound PRA8-7 wireless headset microphone for Oklahoma Sound Pro Audio PA systems sold separately. This microphone is perfect for your next event as its wireless style allows speakers to move about their environment freely. Even better the microphone can be used up to 100' away from the receiver / speaker so the user can be more mobile.**In addition the headset design provides complete hands-free operation so that you can be more demonstrative and expressive with your physical gestures while the close proximity of microphone to mouth provides the clearest sound possible. Plus its classic black style is perfect for any event. This item features a high quality construction that produces a clear sound for your audience to hear. The Oklahoma Sound wireless headset microphone ideal for any school hotel or conference center!**Overall Dimensions:*Width: 1/2''*Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- MIDLAND RADIO Portable Two Way Radio, T290, GMRS, PR (T290VP4)
- CORTELCO Headset Amplifier and Interface Module (VTAMP1)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- SENA TECHNOLOGY SENA Crane Operator Headset (40458)
- 3M PELTOR WS LiteCom Plus Headset MT73H7A4 (MT73H7A4610WS6NA)
- LOGITECH USB Headset, High Performance, Black (LOG981000510)
- MAQUILLA USA Voice Amplifier Headset (MA1580014)
- Hon Headsets